X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1794BB293 "Vanity" 4 or more Bulb Bathroom Light

Item: C1794BB293
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $240.00

Price: $160.08




Details and Dimensions

Height 8-3/4"
Width 33-1/2"
Extension From Wall 9"
Backplate Dimension 9''H x 4-9/10''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 17 lbs