Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C1794MN223 "Vanity" 4 or more Bulb Bathroom Light

Item: C1794MN223
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-3/4"
Width 33-1/2"
Extension From Wall 9"
Backplate Dimension 9''H x 4-9/10''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type (293) Mist Scavo, (223) Faux White Alabaster, (219) Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 17 lbs