X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1793MN223 "Vanity" 3 Bulb Bathroom Light

Item: C1793MN223
Finish: Matte Nickel
Online Availability: Available for immediate shipment

List Price: $225.00

Price: $150.08



Details and Dimensions

Height 8-3/4"
Width 25"
Extension From Wall 9"
Backplate Dimension 9''H x 4-9/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Faux White Alabaster
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 12 lbs