X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1792BB293 "Vanity" 2 Bulb Bathroom Light

Item: C1792BB293
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-3/4"
Width 16-3/4"
Extension From Wall 9"
Backplate Dimension 9''H x 4-9/10''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type (293) Mist Scavo, (223) Faux White Alabaster, (219) Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 9 lbs