X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1792MN223 "Vanity" 2 Bulb Bathroom Light

Item: C1792MN223
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $150.00

Price: $100.05



Details and Dimensions

Height 8-3/4"
Width 16-3/4"
Extension From Wall 9"
Backplate Dimension 9''H x 4-9/10''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Faux White Alabaster
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 9 lbs