Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Capital Lighting
>
C1782BB292
Capital Lighting C1782BB292 "Chandler" Multi Bulb Wall Sconce
| Item: | C1782BB292 |
| Finish: | Burnished Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $69.93
Details and Dimensions
| Height | 11" |
| Width | 18-1/2" |
| Extension From Wall | 9" |
| Backplate Dimension | 7-1/10''H x 5-3/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 8 lbs |


