Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Capital Lighting
>
C1781BB292
Capital Lighting C1781BB292 "Chandler" 1 Bulb Wall Sconce
| Item: | C1781BB292 |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $39.92
Details and Dimensions
| Height | 10-1/4" |
| Width | 8" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 7-1/10''H x 5-3/10''W |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


