Capital Lighting C1781MN222 "Chandler" 1 Bulb Wall Sconce
| Item: | C1781MN222 |
| Finish: | Matte Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 10-1/4" |
| Width | 8" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 7-1/10''H x 5-3/10''W |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Faux White Alabaster |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


