X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1776RT "Reserve" Multi Bulb Wall Sconce

Item: C1776RT
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $279.00

Price: $186.09



Details and Dimensions

Height 12"
Width 10-3/4"
Extension From Wall 4"
Backplate Dimension 10-7/10''H x 10-2/5''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Moonlit Panels
Shade Material Mica
Shade Included Yes
Suitable Installation Dry
Voltage 120V
ADA Compliant Yes
Construction Metal
Weight 6 lbs