Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Mini Pendants
> Capital Lighting
>
C1772BB413
Capital Lighting C1772BB413 "Cumberland" Multi Bulb Wall Sconce
| Item: | C1772BB413 |
| Finish: | Burnished Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 15" |
| Width | 16" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 5-3/10''H x 5-3/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Decorative Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 4 lbs |


