X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1771BB413 "Cumberland" 1 Bulb Wall Sconce

Item: C1771BB413
Finish: Burnished Bronze
Online Availability: Please call for availability.

List Price: $108.00

Price: $72.04



Details and Dimensions

Height 15-1/4"
Width 6-1/2"
Extension From Wall 10-3/4"
Backplate Dimension 5-3/10''H x 5-3/10''W
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Decorative
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 4 lbs