X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1762BB251 "Cumberland" Multi Bulb Wall Sconce

Item: C1762BB251
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $168.00

Price: $112.06



Details and Dimensions

Height 15-1/4"
Width 14-3/4"
Extension From Wall 9-1/2"
Backplate Dimension 5-3/10''H x 5-3/10''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 9 lbs