Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C1754RT107
Capital Lighting C1754RT107 "Towne & Country" 4 or more Bulb Bathroom Light
| Item: | C1754RT107 |
| Finish: | Rustic |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $175.09
Details and Dimensions
| Height | 9" |
| Width | 34-1/2" |
| Extension From Wall | 8" |
| Backplate Dimension | 6-3/5''H x 4-4/5''W |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 10 lbs |


