Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Capital Lighting
>
C1737RT131
Capital Lighting C1737RT131 "Soho" 2 Bulb Bathroom Light
| Item: | C1737RT131 |
| Finish: | Rustic |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $105.95
Details and Dimensions
| Height | 10" |
| Width | 16-3/4" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 7''H x 5-1/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 7 lbs |


