X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1704BB291 "Avery" 4 or more Bulb Bathroom Light

Item: C1704BB291
Finish: Burnished Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 13-1/4"
Width 40"
Extension From Wall 7"
Backplate Dimension 9-1/2''H x 5-7/10''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 19 lbs