X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1702BB291 "Avery" 2 Bulb Bathroom Light

Item: C1702BB291
Finish: Burnished Bronze
Online Availability: Available for immediate shipment

List Price: $216.00

Price: $144.07



Details and Dimensions

Height 10-3/4"
Width 23-1/2"
Extension From Wall 7"
Backplate Dimension 9-1/2''H x 5-7/10''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 11 lbs