X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1701BB291 "Avery" 1 Bulb Wall Sconce

Item: C1701BB291
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-1/2"
Width 6-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 9-1/2''H x 5-7/10''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 6 lbs