X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1677CB283 "Chesterfield" Multi Bulb Wall Sconce

Item: C1677CB283
Finish: Chesterfield Brown
Online Availability: Please call for availability.


Details and Dimensions

Height 13-1/2"
Width 15-1/2"
Extension From Wall 8-1/2"
Backplate Dimension 9-1/5''H x 4-7/10''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 10 lbs