X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1674CB283 "Chesterfield" 4 or more Bulb Bathroom Light

Item: C1674CB283
Finish: Chesterfield Brown
Online Availability: Please call for availability.


Details and Dimensions

Height 9"
Width 38-1/2"
Extension From Wall 8"
Backplate Dimension 12-3/4''H x 4-7/10''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 16 lbs