X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1673CB283 "Chesterfield" 3 Bulb Bathroom Light

Item: C1673CB283
Finish: Chesterfield Brown
Online Availability: Please call for availability.

List Price: $285.00

Price: $190.10



Details and Dimensions

Height 9"
Width 29"
Extension From Wall 8"
Backplate Dimension 12-3/4''H x 4-7/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 12 lbs