X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1672CB283 "Chesterfield" 2 Bulb Bathroom Light

Item: C1672CB283
Finish: Chesterfield Brown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 21-1/2"
Extension From Wall 8"
Backplate Dimension 12-3/4''H x 4-7/10''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 9 lbs