X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1593WB261 "Highlands" 3 Bulb Bathroom Light

Item: C1593WB261
Finish: Weather Brown
Online Availability: Please call for availability.

List Price: $210.00

Price: $140.07



Details and Dimensions

Height 16"
Width 13"
Extension From Wall 6-1/4"
Backplate Dimension 5-2/5''H x 5-2/5''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 10 lbs