Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Capital Lighting
>
C1591WB
Capital Lighting C1591WB "Highlands" Multi Bulb Wall Sconce
| Item: | C1591WB |
| Finish: | Weather Brown |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $79.94
Details and Dimensions
| Height | 11-1/4" |
| Width | 5-1/2" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | 5-2/5''H x 5-2/5''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Rust Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |


