X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1524CB287 "Barclay" 4 or more Bulb Bathroom Light

Item: C1524CB287
Finish: Chesterfield Brown
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $225.00

Price: $150.08 (Pricing is for Chesterfield Brown)



Details and Dimensions

Height 10"
Width 37-1/2"
Extension From Wall 9"
Backplate Dimension 10''H x 5''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 15 lbs