Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1522CB287 "Barclay" 2 Bulb Bathroom Light

Item: C1522CB287
Finish: Chesterfield Brown
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $135.00

Price: $90.05 (Pricing is for Chesterfield Brown)

Details and Dimensions

Height 10"
Width 20-1/2"
Extension From Wall 9"
Backplate Dimension 10''H x 5''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 10 lbs