X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1514WB269 "Highlands" 4 or more Bulb Bathroom Light

Item: C1514WB269
Finish: Weather Brown
Online Availability: Please call for availability.

List Price: $330.00

Price: $220.11



Details and Dimensions

Height 8-1/2"
Width 35-1/2"
Extension From Wall 8"
Backplate Dimension 8-1/10''H x 5-3/10''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 18 lbs