X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1512WB269 "Highlands" 2 Bulb Bathroom Light

Item: C1512WB269
Finish: Weather Brown
Online Availability: Please call for availability.

List Price: $195.00

Price: $130.07



Details and Dimensions

Height 8-1/2"
Width 20-1/2"
Extension From Wall 8"
Backplate Dimension 8-1/10''H x 5-3/10''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 12 lbs