X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1399PN105 "Studio" 4 or more Bulb Bathroom Light

Item: C1399PN105
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $354.00

Price: $236.12




Details and Dimensions

Height 10-1/2"
Width 28-1/4"
Extension From Wall 6-1/2"
Backplate Dimension 5''H x 5''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 10 lbs