Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C1394WB252
Capital Lighting C1394WB252 "Chatham" 4 or more Bulb Bathroom Light
| Item: | C1394WB252 |
| Finish: | Weather Brown |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 8" |
| Width | 37-1/2" |
| Extension From Wall | 8" |
| Backplate Dimension | 9-1/10''H x 5-7/10''W |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 15 lbs |


