Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Capital Lighting
>
C1392WB252
Capital Lighting C1392WB252 "Chatham" 2 Bulb Bathroom Light
| Item: | C1392WB252 |
| Finish: | Weather Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $145.97
Details and Dimensions
| Height | 8" |
| Width | 21-3/4" |
| Extension From Wall | 8-1/4" |
| Backplate Dimension | 9-1/10''H x 5-7/10''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 10 lbs |


