X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1334BB287 "Belmont" 4 or more Bulb Bathroom Light

Item: C1334BB287
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $207.00

Price: $138.07 (Pricing is for Burnished Bronze)




Details and Dimensions

Height 9-1/2"
Width 34"
Extension From Wall 6-1/2"
Backplate Dimension 8''H x 5-2/5''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 12 lbs