Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1333BB287 "Belmont" 3 Bulb Bathroom Light

Item: C1333BB287
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $150.00

Price: $100.05 (Pricing is for Burnished Bronze)

Details and Dimensions

Height 9-1/2"
Width 25"
Extension From Wall 6-1/2"
Backplate Dimension 8''H x 5-2/5''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 10 lbs