Capital Lighting C1332BB287 "Belmont" 2 Bulb Bathroom Light
| Item: | C1332BB287 |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $63.03 (Pricing is for Burnished Bronze)
Details and Dimensions
| Height | 9-1/2" |
| Width | 17" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 8''H x 5-2/5''W |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Metal |
| Weight | 7 lbs |


