X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1331BB287 "Belmont" 1 Bulb Wall Sconce

Item: C1331BB287
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 6"
Extension From Wall 6-1/2"
Backplate Dimension 5-2/5''H x 8''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 5 lbs