Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Capital Lighting
>
C1238BB450
Capital Lighting C1238BB450 "Vanity" 3 Bulb Bathroom Light
| Item: | C1238BB450 |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $162.08
Details and Dimensions
| Height | 13-1/2" |
| Width | 25-1/2" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 5-3/5''H x 5-3/5''W |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 11 lbs |


