Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1237BB450 "Midtown" 2 Bulb Bathroom Light

Item: C1237BB450
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $186.00

Price: $124.06 (Pricing is for Burnished Bronze)

Details and Dimensions

Height 13-1/2"
Width 17-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 5-3/5''H x 5-3/5''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Linen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 8 lbs