X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1232MN451 "Midtown" Multi Bulb Wall Sconce

Item: C1232MN451
Finish: Matte Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $188.85

Price: $125.96 (Pricing is for Matte Nickel)




Details and Dimensions

Height 17"
Width 15"
Extension From Wall 7"
Backplate Dimension 5-3/5''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade "Decorative , Stay-Straight"
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 6 lbs