Capital Lighting C1172PN489 "Studio" Multi Bulb Wall Sconce
| Item: | C1172PN489 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $109.95
Details and Dimensions
| Height | 13-1/2" |
| Width | 12-1/2" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | 5''H x 5''W |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Decorative White Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |


