Capital Lighting C1170PN493 "Studio" 1 Bulb Wall Sconce
| Item: | C1170PN493 |
| Finish: | Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $71.94
Details and Dimensions
| Height | 13-3/4" |
| Width | 8" |
| Extension From Wall | 4" |
| Backplate Dimension | 7-1/10''H x 6-4/5''W |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Frosted Diffuser |
| Shade | Decorative Black Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 4 lbs |


