X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1170PN488 "Studio" 1 Bulb Wall Sconce

Item: C1170PN488
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13-3/4"
Width 8"
Extension From Wall 4"
Backplate Dimension 7-1/10''H x 6-4/5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Frosted Diffuser
Shade Decorative White
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
ADA Compliant Yes
Construction Metal
Weight 4 lbs