X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1134CZ296 "Park Place" 4 or more Bulb Bathroom Light

Item: C1134CZ296
Finish: Champagne Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $336.00

Price: $224.11




Details and Dimensions

Height 10-1/2"
Width 38"
Extension From Wall 7-1/4"
Backplate Dimension 5-3/4''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Champagne
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 14 lbs