X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1132CZ296 "Park Place" 2 Bulb Bathroom Light

Item: C1132CZ296
Finish: Champagne Bronze
Online Availability: Please call for availability.

List Price: $188.85

Price: $125.96



Details and Dimensions

Height 10-1/2"
Width 21"
Extension From Wall 7-1/4"
Backplate Dimension 5-3/4''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Champagne
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 8 lbs