Capital Lighting C1118RT510 "Reserve" 3 Bulb Bathroom Light

Item: C1118RT510
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $165.08



Details and Dimensions

Height 10-1/4"
Width 22-1/2"
Extension From Wall 5-1/2"
Backplate Dimension 6-3/5''H x 4-4/5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Material Mica
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 6 lbs