Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1117RT510 "Reserve" 2 Bulb Bathroom Light

Item: C1117RT510
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $216.00

Price: $144.07

Details and Dimensions

Height 10-1/4"
Width 14-3/4"
Extension From Wall 5-1/2"
Backplate Dimension 6-3/5''H x 4-4/5''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Moonlit
Shade Material Mica
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 4 lbs