X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1074IU252RG "Foxborough" 4 or more Bulb Bathroom Light

Item: C1074IU252RG
Finish: Iron and Umber
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-1/4"
Width 38-1/2"
Extension From Wall 8-1/2"
Backplate Dimension 7-3/4''H x 6-7/10''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 19 lbs