X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1069WG101 "Fifth Avenue" 4 or more Bulb Bathroom Light

Item: C1069WG101
Finish: Winter Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $375.00

Price: $250.13



Details and Dimensions

Height 10"
Width 32-1/2"
Extension From Wall 8"
Backplate Dimension 6-3/5''H x 6-3/5''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 13 lbs