Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1068WG101 "Fifth Avenue" 3 Bulb Bathroom Light

Item: C1068WG101
Finish: Winter Gold
Online Availability: Available for immediate shipment

List Price: $294.00

Price: $196.10

Details and Dimensions

Height 10"
Width 23-1/4"
Extension From Wall 8"
Backplate Dimension 6-3/5''H x 6-3/5''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 11 lbs