Capital Lighting C1063CH142 3 Bulb Bathroom Light
| Item: | C1063CH142 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 10" |
| Width | 20-3/4" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 5''H x 5''W |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Acid Washed |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 9 lbs |


