X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C1044MZ125 "Mediterranean" 4 or more Bulb Bathroom Light

Item: C1044MZ125
Finish: Mediterranean Bronze
Online Availability: Please call for availability.

List Price: $378.00

Price: $252.13 (Pricing is for Mediterranean Bronze)



Details and Dimensions

Height 10-1/2"
Width 34"
Extension From Wall 9"
Backplate Dimension 6-4/5''H x 5''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Rust Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 14 lbs