Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C1027WG410 "Luna" Multi Bulb Wall Sconce

Item: C1027WG410
Finish: Winter Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $240.00

Price: $160.08

Details and Dimensions

Height 12-3/4"
Width 17"
Extension From Wall 9"
Backplate Dimension 7-5/8''H x 4-7/8''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade "Moonlit Mica, Stay-Straight"
Shade Material Mica
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 7 lbs